missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Eye Wash Station Sign

Catalog No. 19016547
Change view
Click to view available options
Material:
Fiberglass
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19016547 Fiberglass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19016547 Supplier Brady™ Supplier No. 69232

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For identifying locations of first aid kits, safety showers and other safety equipment

  • First aid sign made of B-120 Premium Fiberglass
  • Legend: EYE WASH STATION (W/PICTO)
  • Color: Green on White
  • Size: 43.1W x 17.78cm H(17 x 7 in.)

Specifications

Certifications/Compliance ASTM D 1593, 638, 790, 635; OSHA 1910.252, 1910.151
Material Fiberglass
Quantity 1 Ea.
Tensile Strength 9000 psi
Description Premium Fiberglass (B-120)
Mounting Type Surface Mount
For Use With (Application) Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs, traffic signs and valve tags, the sign construction is recommended for both indoor and outdoor use
Height (English) 7 in.
Height (Metric) 17.78 cm
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 17 in.
Width (Metric) 43.1 cm
Temperature Range (Metric) -40°C to 90°C
Shape Rectangular
Temperature Range (English) -40°F to 193°F
Languages English
Displayed Text Eye Wash Station
Product Type Eyewash Station Sign
Color Green on White
Show More Show Less