missing translation for 'onlineSavingsMsg'
Learn More

Brady™ EXIT Glow-in-the-Dark Signs

Catalog No. 19035499
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19035499 10 x 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19035499 Supplier Brady™ Supplier No. 73510

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

EXIT Glow-in-the-Dark Signs are used for identifying areas designated for certain personnel and direct facility traffic.

  • B-324 is ideal for exit and directional signs, identification of fire alarms and extinguishers
  • Photolumnicescent material charges in 5 minutes at 1000 Lux for 10+ hours of glow time
  • Consistent glow life and unlimited rechargability
  • Service temperature of -40 to 176° F

Specifications

Certifications/Compliance ASTM E2072-00, ASTM E2073-00, ASTM E162, ASTM E648, ASTM E662, ISO, CD 15370, MSC.27(61), DIN 67 510, PSPA Standard 002 Part 2, OSHA 1910.37
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
Mounting Type Surface Mount
For Use With (Application) Used for exit and directional signs, identification of fire alarms and extinguishers, low location egress pathway markings and directional systems for escape or evacuations routes
Height (English) 10 in.
Max. Temperature (English) 176°F
Min. Temperature (English) -40°F
Thickness 9 mil
Width (English) 14 in.
Width (Metric) 35.56 cm
Temperature Range (Metric) -40°C to 80°C
Shape Rectangular
Temperature Range (English) -40°F to 176°F
Languages English
Dimensions (L x W) 10 x 14 in.
Displayed Text Exit
Product Type Exit Sign (Glow-in-the-Dark)
Color Red on Glow
Show More Show Less