missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Exit and Directional Sign: EXIT

Catalog No. 19000407
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
10 x 14 in.
Material:
Aluminum
Fiberglass
Plastic
Color:
Red on White
White on Red
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Color
19000407 10 x 14 in. Aluminum Red on White
1704616 10 x 14 in. Fiberglass Red on White
19000391 10 x 7 in. Plastic White on Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19000407 Supplier Brady™ Supplier No. 41054

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

EXIT signs guide employees and visitors in emergency, identify areas designated for certain personnel and direct facility traffic.

  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance ISO 9001
Material Aluminum
Quantity 10/Pk.
Tensile Strength 9000 psi
Adhesive Type Non-adhesive
Description Aluminum (B-555)
Mounting Type Surface Mount
For Use With (Application) For use in industrial, utility, commercial and institutional environments
Height (English) 10 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Temperature Range (Metric) -40°C to 90°C
Shape Rectangular
Temperature Range (English) -40°F to 193°F
Languages English
Dimensions (L x W) 10 x 14 in.
Displayed Text Exit
Product Type Exit Sign
Color Red on White
Show More Show Less