missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Exit and Directional Sign: EXIT
Description
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
- Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Specifications
Specifications
| Certifications/Compliance | ISO 9001 |
| Material | Fiberglass |
| Quantity | 1 Ea. |
| Tensile Strength | 9000 psi |
| Adhesive Type | Non-adhesive |
| Mounting Type | Surface Mount |
| For Use With (Application) | For use in industrial, utility, commercial and institutional environments |
| Height (English) | 10 in. |
| Height (Metric) | 25.40 cm |
| Max. Temperature (English) | 193°F |
| Show More |