missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Exit (arrow right) Signs
Description
- Bright colors and bold text provide high visibility to critical messages
- Legend: (W/PICTO) EXIT with Right Arrow
- Red on White
- Available in different sizes and materials
B-120
- Premium Fiberglass: reinforced polyester sign panel with protected graphics
- Plastic — high-impact polystyrene
- Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic
Specifications
Specifications
| Certifications/Compliance | ANSI Z535, OSHA 1910.145 |
| Material | Fiberglass |
| Quantity | 1 Ea. |
| Tensile Strength | 9000 psi |
| Description | Premium Fiberglass (B-120) |
| Mounting Type | Surface Mount |
| For Use With (Application) | For use in industrial, utility, commercial and institutional environments |
| Height (English) | 10 in. |
| Height (Metric) | 25.4 cm |
| Max. Temperature (English) | 193°F |
| Show More |