missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Exit (arrow right) Signs
Allows to guide visitors and employees
Supplier: Brady™ 47034
Description
- Bright colors and bold text provide high visibility to critical messages
- Legend: (W/PICTO) EXIT with Right Arrow
- Red on White
- Available in different sizes and materials
B-120
- Premium Fiberglass: reinforced polyester sign panel with protected graphics
- Plastic — high-impact polystyrene
- Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic
Specifications
| ISO 9001 | |
| 1 Ea. | |
| Premium Fiberglass (B-120) | |
| For use in industrial, utility, commercial and institutional environments | |
| 17.78 cm | |
| -40°F | |
| 14 in. | |
| -40°C to 90°C | |
| Exit | |
| Red on White |
| Fiberglass | |
| 9000 psi | |
| Surface Mount | |
| 7 in. | |
| 193°F | |
| 0.1 in. | |
| 35.56 cm | |
| -40°F to 193°F | |
| Exit Sign |