missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Exit (arrow left) Signs

Catalog No. 19035831
Change view
Click to view available options
Material:
Plastic
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19035831 Plastic 10 in. 14 in.
19035830 Plastic 7 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19035831 Supplier Brady™ Supplier No. BRD22458

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Allows to guide visitors and employees

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: (W/PICTO) EXIT with Left Arrow
  • Red on White
  • Available in different sizes and materials

B-401

  • Plastic — high-impact polystyrene
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

    Specifications

    Certifications/Compliance ISO 9001
    Material Plastic
    Quantity 1 Ea.
    Description Plastic (B-401)
    Mounting Type Surface Mount
    For Use With (Application) For use in light duty industrial, utility, commercial and institutional environments
    Height (English) 10 in.
    Height (Metric) 25.4 cm
    Max. Temperature (English) 175°F
    Min. Temperature (English) -40°F
    Thickness 0.06 in.
    Width (English) 14 in.
    Width (Metric) 35.56 cm
    Temperature Range (Metric) -40°C to 80°C
    Temperature Range (English) -40°F to 175°F
    Displayed Text Exit With Left Arrow
    Product Type Exit and Directional Sign
    Color Red on White
    Show More Show Less