missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Emergency Exit Only (lg) Signs

Catalog No. 19016542
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Material:
Fiberglass
Plastic
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19016542 Fiberglass 10 in. 14 in.
19035557 Plastic 7 in. 10 in.
19035836 Plastic 10 in. 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 missing translation for 'options'
Catalog No. 19016542 missing translation for 'mfr' Brady™ missing translation for 'supplierNo' 69199

For identifying areas designated for certain personnel and direct facility traffic

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: EMERGENCY EXIT ONLY
  • Red on White
  • Available in different sizes and materials

B-401

  • Plastic — high-impact polystyrene
  • B-120
    • Premium fiberglass — fiberglass reinforced polyester
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

    Specifications

    Certifications/Compliance ANSI Z535, OSHA 1910.145
    Material Fiberglass
    Quantity 1 Ea.
    Tensile Strength 9000 psi
    Description Premium Fiberglass (B-120)
    Mounting Type Surface Mount
    For Use With (Application) For use in industrial, utility, commercial and institutional environments
    Height (English) 10 in.
    Height (Metric) 25.4 cm
    Max. Temperature (English) 193°F
    Min. Temperature (English) -40°F
    Thickness 0.1 in.
    Width (English) 14 in.
    Width (Metric) 35.56 cm
    Temperature Range (Metric) -40°C to 90°C
    Temperature Range (English) -40°F to 193°F
    Displayed Text Emergency Exit Only
    Product Type Exit Sign
    Color Red on White
    Show More Show Less