missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Door Signs: NOTICE - THIS GATE MUST BE KEPT LOCKED

Catalog No. 19035872
Change view
Click to view available options
Material:
Plastic
Height (English):
7 in.
Width (English):
10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19035872 Plastic 7 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19035872 Supplier Brady™ Supplier No. 22543

Effective and practical solution for any workplace to identify entrances, exits, alarms, fire exits, and more

  • Available in three materials - fiberglass, plastic and self-sticking polyester
  • Available in different widths and heights
  • Black, blue on white

Specifications

Material Plastic
Quantity 1 Ea.
For Use With (Application) For use in light duty industrial, utility, commercial and institutional environments
Height (English) 7 in.
Height (Metric) 17.78 cm
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 10 in.
Width (Metric) 25.40 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Displayed Text Notice This Gate Must Be Kept Locked
Product Type Door Sign
Color Blue on White
Show More Show Less