missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Do Not Operate Lockout Hasps

Catalog No. 19807193
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19807193 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19807193 Supplier Brady™ Supplier No. 22075R

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Do Not Operate-Labeled Lockout Hasps combine the advantages of lockout tags and safety hasps in a single convenient product.

  • The permanent front- and back-side labels on these aluminum hasps include a write-on area that accepts pen, pencil and permanent marker
  • Hasps allow multiple padlocks to secure a single lockout device.
  • Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
  • Brady™ is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices

Specifications

Product Type Labeled Lockout Hasps
Color Red
Material Anodized Aluminum Alloy
Depth (English) 0.18 in.
Depth (Metric) 0.45 cm
Description Snap-in with Interlocking Tabs
Diameter (English) 0.31 in.
Diameter (Metric) 0.79 cm
Dimensions (D x W x H) 0.157 x 0.309 x 7.512 in.
Displayed Text Danger This Energy Source Has Been Locked Out
For Use With (Application) Write-on label takes pencil, pen or marker, pen and pencil markings can be easily erased, allowing repeated use
Height (English) 7.25 in.
Height (Metric) 18 cm
Includes Tamperproof locking tabs
Temperature Range (English) 20° to 350°F
Temperature Range (Metric) −30° to +175°C
Width (English) 3 in.
Width (Metric) 8 cm
Show More Show Less