missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Danger: No Smoking Signs

Catalog No. 19102050
Change view
Click to view available options
Material:
Fiberglass
Plastic
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19102050 Plastic
1704615 Fiberglass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19102050 Supplier Brady™ Supplier No. 25077

Various sizes and materials

AL: BradyTuff™ aluminum
FG: Premium fiberglass
PL: BradyTuff plastic
SS: Self-sticking high performance polyester

Specifications

Certifications/Compliance OSHA
Material Plastic
Quantity 1 Ea.
For Use With (Application) Indoor and outdoor use, light duty industrial, utility, commercial and institutional environment
Height (English) 10 in.
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Displayed Text DANGER No Smoking
Product Type No Smoking Sign
Color Red on White
Show More Show Less