missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Danger: No Smoking, No Open Flames, No Sparks Signs

Danger: No Smoking, No Open Flames, No Sparks safety signs from Brady™ help to manage and sustain a clean and safe workplace and are available in a variety of materials to best fit your application.

Supplier:  Brady™ 72118

 View more versions of this product

Catalog No. 17-046-35

Only null left
Explore available promotions

Description

Description

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Specifications

Specifications

OSHA
1 Ea.
Non-adhesive
Safety sign, identification of fire alarm, extinguisher and emergency exit
25.4 cm
-40°F
14 in.
-40°C to 90°C
10 x 14 in.
No Smoking Sign
Fiberglass
9000 psi
Premium Fiberglass
10 in.
193°F
0.1 in.
35.5 cm
-40°F to 193°F
DANGER No Smoking No Open Flames No Sparks
Red on White
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions