missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Danger: No Smoking, Matches or Open Lights Signs

Catalog No. 19036186
Change view
Click to view available options
Material:
Fiberglass
Plastic
Height (English):
7 in.
10 in.
14 in.
Width (English):
10 in.
14 in.
20 in.
Thickness:
0.06 in.
0.1 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English) Thickness
19036186 Plastic 10 in. 14 in. 0.06 in.
19036185 Plastic 7 in. 10 in. 0.06 in.
19036184 Fiberglass 14 in. 20 in. 0.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19036186 Supplier Brady™ Supplier No. 25081

To reinforce policies that prohibit smoking and keep employees and visitors safe

  • Available in variety of sizes and materials for indoor and outdoor use

Specifications

Certifications/Compliance OSHA
Material Plastic
Quantity 1 Ea.
For Use With (Application) Indoor and outdoor use, light duty industrial, utility, commercial and institutional environment
Height (English) 10 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Width (Metric) 35.5 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Displayed Text DANGER No Smoking, Matches or Open Lights
Product Type No Smoking Sign
Color Red on White
Show More Show Less