missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Danger: Keep Off Signs

Identify areas that certain, items or action are restricted

Supplier:  Brady™ 22110

 View more versions of this product

Catalog No. 19-035-601


Only null left

Description

Description

  • Available in plastic, self sticking polyester and premium fiberglass materials
  • Black/Red on White
  • Language: english
  • Available sizes (W x H): 10 x 7 in. or 14 x 10 in.

Specifications

Specifications

ANSI Z535, OSHA 1910.145, ASTM D 1593
1 Ea.
Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs, recommended for both indoor and outdoor use
25.4 cm
-40°F
14 in.
-40°C to 80°C
DANGER Keep Off
Red on White
Plastic
Surface Mount
10 in.
175°F
0.06 in.
35.5 cm
-40°F to 175°F
Admittance Sign
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions