missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Danger: Do Not Open this Door Signs
Description
- Bright colors and bold text provide high visibility to critical messages
- Legend: DO NOT OPEN THIS DOOR
- Header: DANGER
- Black/red on white
- Available in different sizes and materials
B-401
- Plastic — high-impact polystyrene
- Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic
Specifications
Specifications
| Certifications/Compliance | ANSI Z535, OSHA 1910.145 |
| Material | Plastic |
| Quantity | 1 Ea. |
| Description | Plastic (B-401) |
| Mounting Type | Surface Mount |
| For Use With (Application) | For use in light duty industrial, utility, commercial and institutional environments |
| Height (English) | 7 in. |
| Height (Metric) | 17.78 cm |
| Max. Temperature (English) | 175°F |
| Min. Temperature (English) | -40°F |
| Show More |