missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FreezerBondz II Polyester Laboratory Labels B490
FreezerBondz II Matte White Polyester Laboratory Labels are durable polyester markers designed for use in laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.
Supplier: Brady™ B33125490
Description
- B-490 labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
- White polyester material has a permanent acrylic adhesive and is thermal transfer printable
- Good print smudge resistance, solvent resistance and high/low temperature performance of -320 to 212° F (-196 to 100° C)
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- Brady Series R4300 ribbon is recommended
Chemical Identifiers
| Acrylic, Permanent | |
| Matte | |
| Polyester | |
| Non-sterile | |
| 1 | |
| Rectangle |
| White | |
| Die-cut | |
| Thermal Transfer | |
| BBP™ 33 Printer | |
| -196°C | |
| -320°F to +266°F |
Specifications
| RoHS, 2002/618/EC MCV, 2002895/EC | |
| White | |
| Die-cut | |
| Thermal Transfer | |
| Non-sterile | |
| BBP™ 33 Printer | |
| -196°C | |
| 1650/Pk. | |
| -320°F to +266°F | |
| 0.065 mm | |
| 0.5 in. | |
| 22.86 mm | |
| 12.70 mm |
| Acrylic, Permanent | |
| Matte | |
| Polyester | |
| Laboratory Label | |
| For use in laboratory identification such as vials, centrifuge tubes, test tubes, straws and slides | |
| 1 | |
| 1650 Labels/Box | |
| Rectangle | |
| -196°C to +130°C | |
| 0.5 x 0.9 in. | |
| 0.9 in. | |
| 0.5 in. | |
| 142938 |