missing translation for 'onlineSavingsMsg'
Learn More

Brady™ FreezerBondz II Polyester Laboratory Labels B490

Catalog No. p-4569849
Change view
Click to view available options
Height (English):
0.25 in.
0.5 in.
0.6 in.
1.25 in.
1.5 in.
Width (English):
0.3 in.
0.9 in.
1.6 in.
2 in.
2.2 in.
Quantity:
1500/Pk.
1650/Pk.
2500/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English) Quantity
19140786 0.25 in. 2 in. 2500/Pk.
19140783 0.5 in. 0.9 in. 1650/Pk.
19140784 0.5 in. 0.9 in. 2500/Pk.
19140575 0.6 in. 1.6 in. 1500/Pk.
19140889 1.25 in. 0.3 in. 1500/Pk.
19140891 1.5 in. 2.2 in. 1500/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19140786 Supplier Brady™ Supplier No. B33151490
Only null left

FreezerBondz II Matte White Polyester Laboratory Labels are durable polyester markers designed for use in laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.

  • B-490 labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
  • White polyester material has a permanent acrylic adhesive and is thermal transfer printable
  • Good print smudge resistance, solvent resistance and high/low temperature performance of -320 to 212° F (-196 to 100° C)
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Brady Series R4300 ribbon is recommended

Specifications

Certifications/Compliance RoHS
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Die-cut
Material Polyester
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Laboratory identification
For Use With (Equipment) BBP™ 33 Printer
Labels per Row 1
Min. Operating Temperature (Metric) -196°C
No. per Pack 2500 Labels/Box
Quantity 2500/Pk.
Shape Rectangle
Temperature Range (English) -320°F to +266°F
Temperature Range (Metric) -195°C to +130°C
Thickness (English) 0.0021 in.
Thickness (Metric) 0.065 mm
Dimensions (L x W) 0.25 x 2 in.
Length (English) 0.25 in.
Width (English) 2 in.
Width (Metric) 50.8 mm
Height (English) 0.25 in.
Height (Metric) 6.35 mm
Alternate Part Number B33-151-490
Show More Show Less