missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Caution: These Door Must Be Kept Closed Signs

Catalog No. 19035861
Change view
Click to view available options
Material:
Fiberglass
Plastic
Thickness:
0.06 in.
0.1 in.
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Thickness Height (English) Width (English)
19035861 Plastic 0.06 in. 10 in. 14 in.
19035860 Plastic 0.06 in. 7 in. 10 in.
19035859 Fiberglass 0.1 in. 7 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19035861 Supplier Brady™ Supplier No. 22522

Door sign with message for workplace

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: THESE DOORS MUST BE KEPT CLOSED
  • Header: CAUTION
  • Black on Yellow
  • Available in different sizes and materials

B-120

  • Premium Fiberglass: reinforced polyester sign panel with protected graphics
  • B-401
    • Plastic — high-impact polystyrene
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

    Specifications

    Certifications/Compliance ANSI Z535, OSHA 1910.145
    Material Plastic
    Quantity 1 Ea.
    Description Plastic (B-401)
    Mounting Type Surface Mount
    For Use With (Application) For use in light duty industrial, utility, commercial and institutional environments
    Height (English) 10 in.
    Height (Metric) 25.4 cm
    Max. Temperature (English) 175°F
    Min. Temperature (English) -40°F
    Thickness 0.06 in.
    Width (English) 14 in.
    Width (Metric) 35.56 cm
    Temperature Range (Metric) -40°C to 80°C
    Temperature Range (English) -40°F to 175°F
    Displayed Text CAUTION These Door Must Be Kept Closed
    Product Type Door Sign
    Color Black on Yellow
    Show More Show Less