missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Caution: These Door Must Be Kept Closed Signs

Door sign with message for workplace

Supplier:  Brady™ 22521

 View more versions of this product

Catalog No. 19035860


Only null left

Description

Description

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: THESE DOORS MUST BE KEPT CLOSED
  • Header: CAUTION
  • Black on Yellow
  • Available in different sizes and materials

B-120

  • Premium Fiberglass: reinforced polyester sign panel with protected graphics
  • B-401
    • Plastic — high-impact polystyrene
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

    Specifications

    Chemical Identifiers

    ANSI Z535, OSHA 1910.145
    Surface Mount
    CAUTION These Door Must Be Kept Closed
    Black on Yellow
    1 Ea.
    -40°F
    Door Sign

    Specifications

    ANSI Z535, OSHA 1910.145
    1 Ea.
    Surface Mount
    7 in.
    175°F
    0.06 in.
    25.4 cm
    -40°F to 175°F
    Door Sign
    Plastic
    Plastic (B-401)
    For use in light duty industrial, utility, commercial and institutional environments
    17.78 cm
    -40°F
    10 in.
    -40°C to 80°C
    CAUTION These Door Must Be Kept Closed
    Black on Yellow
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Promotions

    Promotions