missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Caution: Stand Clear of Door Signs

Door sign with message for workplace

$20.08 - $20.08

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Quantity 1 Ea.
Mounting Type Surface Mount
Height (English) 10 in.
Height (Metric) 25.4 cm
View More Specs

Products 1
Catalog Number Mfr. No. Material Price Quantity  
Catalog Number Mfr. No. Material Price Quantity  
19035856
View Documents
Brady™
22520
Plastic
Each for $20.08
Only null left
 
Description

Description

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: STAND CLEAR OF DOOR
  • Header: CAUTION
  • Black on Yellow
  • Available in different sizes and materials

B-401

  • Plastic — high-impact polystyrene
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

    Specifications

    Specifications

    ANSI Z535, OSHA 1910.145
    Surface Mount
    25.4 cm
    14 in.
    CAUTION Stand Clear Of Door
    Black on Yellow
    1 Ea.
    10 in.
    -40°F
    35.56 cm
    Door Sign
    Videos
    SDS
    missing translation for 'documents'

    missing translation for 'documents'