missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Caution: Open Door Slowly Signs

Door sign designed for workplace

$14.70 - $14.70

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Quantity 1 Ea.
Mounting Type Surface Mount
Height (English) 7 in.
Height (Metric) 17.78 cm
View More Specs

Products 1
Catalog Number Mfr. No. Material Temperature Range (English) Price Quantity  
Catalog Number Mfr. No. Material Temperature Range (English) Price Quantity  
19-102132
View Documents
Brady™
BRD22515
Plastic -40°F to 175°F
Each for $14.70
Only null left
 
Description

Description

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: OPEN DOOR SLOWLY
  • Header: CAUTION
  • Black on Yellow
  • Available in different sizes and materials

B-401

  • Plastic — high-impact polystyrene
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

    Specifications

    Specifications

    ANSI Z535, OSHA 1910.145
    Surface Mount
    17.78 cm
    10 in.
    10 x 7 in.
    Door Sign
    1 Ea.
    7 in.
    -40°F
    25.4 cm
    CAUTION Open Door Slowly
    Black on Yellow
    Videos
    SDS
    Documents

    Documents