missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Caution: Low Headroom Signs

Helps manage clean, safe workplace and reinforce proper operational procedures

$22.12 - $22.12

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Quantity 1 Ea.
Mounting Type Surface Mount
Min. Temperature (English) -40°F
Displayed Text CAUTION Low Headroom
View More Specs

Products 1
Catalog Number Mfr. No. Material Dimensions (L x W) Temperature Range (English) Price Quantity  
Catalog Number Mfr. No. Material Dimensions (L x W) Temperature Range (English) Price Quantity  
19-036351
View Documents
Brady™
BRD22916
Polystyrene 14 x 10 in. -40°F to 175°F
Each for $22.12
Only null left
 
Description

Description

  • Sign reads “CAUTION - LOW HEADROOM”
  • Black on yellow
  • Available in different sizes and materials

Specifications

Specifications

ANSI Z535, OSHA 1910.145
Surface Mount
CAUTION Low Headroom
Black on Yellow
1 Ea.
-40°F
Advisory Sign
Videos
SDS
Documents

Documents