missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Caution: Fire Door... Signs

Catalog No. 19035843
Change view
Click to view available options
Material:
Fiberglass
Plastic
Temperature Range (English):
-40°F to 175°F
-40°F to 193°F
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Temperature Range (English)
19035843 Plastic -40°F to 175°F
1704620 Fiberglass -40°F to 193°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19035843 Supplier Brady™ Supplier No. BRD22512

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Door sign designed for workplace

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: FIRE DOOR KEEP CLOSED
  • Header: CAUTION
  • Black on Yellow
  • Available in different sizes and materials

B-120

  • Premium Fiberglass: reinforced polyester sign panel with protected graphics
  • B-401
    • Plastic — high-impact polystyrene

    Specifications

    Certifications/Compliance ISO 9001
    Material Plastic
    Quantity 1 Ea.
    Description Plastic (B-401)
    Mounting Type Surface Mount
    For Use With (Application) For use in light duty industrial, utility, commercial and institutional environments
    Height (English) 10 in.
    Height (Metric) 25.4 cm
    Max. Temperature (English) 175°F
    Min. Temperature (English) -40°F
    Thickness 0.06 in.
    Width (English) 14 in.
    Width (Metric) 35.56 cm
    Temperature Range (Metric) -40°C to 80°C
    Temperature Range (English) -40°F to 175°F
    Dimensions (L x W) 14 x 10 in.
    Displayed Text CAUTION Fire Door Keep Closed
    Product Type Door Sign
    Color Black on Yellow
    Show More Show Less