missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Caution: Fire Door... Signs

Catalog No. 1704620
Change view
Click to view available options
Material:
Fiberglass
Plastic
Temperature Range (English):
-40°F to 175°F
-40°F to 193°F
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Temperature Range (English)
1704620 Fiberglass -40°F to 193°F
19035843 Plastic -40°F to 175°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1704620 Supplier Brady™ Supplier No. BRD47113

Door sign designed for workplace

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: FIRE DOOR KEEP CLOSED
  • Header: CAUTION
  • Black on Yellow
  • Available in different sizes and materials

B-120

  • Premium Fiberglass: reinforced polyester sign panel with protected graphics
  • B-401
    • Plastic — high-impact polystyrene

    Specifications

    Certifications/Compliance ISO 9001
    Material Fiberglass
    Quantity 1 Ea.
    Tensile Strength 9000 psi
    Description Premium Fiberglass (B-120)
    Mounting Type Surface Mount
    For Use With (Application) For use in industrial, utility, commercial and institutional environments
    Height (English) 10 in.
    Height (Metric) 25.4 cm
    Max. Temperature (English) 193°F
    Min. Temperature (English) -40°F
    Thickness 0.1 in.
    Width (English) 14 in.
    Width (Metric) 35.56 cm
    Temperature Range (Metric) -40°C to 90°C
    Temperature Range (English) -40°F to 193°F
    Dimensions (L x W) 14 x 10 in.
    Displayed Text CAUTION Fire Door Keep Closed
    Product Type Door Sign
    Color Black on Yellow
    Show More Show Less