missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyGlo™ Photoluminescent Framed Single Face Wall Mount Exit Sign
Description
- Legend: EXIT
- Material: Glow-in-the-Dark BradyGlo Photoluminescent
- Language: English
- Wall-mounted and maintenance-free
- May qualify for LEED credits and visibility 50 ft. (15.2m)
- W x H: 15.25 x 8.25 in. (38.7 x 21cm)
Certifications
UL listed
Compliance
IBC/IFC, NYC Compliant
Specifications
Specifications
| Material | Plastic |
| Quantity | 1 Ea. |
| Description | Glow-in-the-Dark BradyGlo Photoluminescent |
| Height (English) | 8.25 in. |
| Height (Metric) | 21 cm |
| Width (English) | 15.25 in. |
| Width (Metric) | 38.7 cm |
| Languages | English |
| Dimensions (L x W) | 38.7 x 21cm |
| Displayed Text | EXIT |
| Show More |