missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BradyGlo™ Glow-in-the-Dark Exit and Directional Sign: NOT AN EXIT

Catalog No. 19103658
Change view
Click to view available options
Color:
Black on Green
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19103658 Black on Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19103658 Supplier Brady™ Supplier No. 73545

Door, passage/stairway that is not exit/way to get to exit, could be exit must be marked with this sign

  • Photoluminescent sign
  • Ensures safe well-lit exit during evacuation
  • BradyGlo™ self sticking polyester
  • Black on green
  • English
  • 17.78 x 25.40cm (7 x 10 in.)

Specifications

Material Polyester
Description Self-sticking Polyester
Height (English) 10 in.
Height (Metric) 25.40 cm
Width (English) 7 in.
Width (Metric) 17.78 cm
Languages English
Color Black on Green