missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™ 21 ID Pal™ Label Cartridges: Self Laminating Vinyl
Self-laminating vinyl thermal transfer labels.
$57.53 - $72.73
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Certifications/Compliance | UL |
| Description | Self-laminating Vinyl tape for M210, M210-LAB, M211, BMP21-PLUS, BMP21-LAB |
| Adhesive Type | Permanent Acrylic |
| Color | Translucent, White, Black |
| Catalog Number | Mfr. No. | Width (English) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (English) | Price | Quantity | |||||
|
19-102-710
|
Brady™
M211000427 |
1 in. |
Each for $71.44
|
|
|||||
|
19-102-713
|
Brady™
M211500427 |
1.5 in. |
Each for $72.73
|
|
|||||
|
19-102-742
|
Brady™
M21750427 |
0.75 in. |
Each for $57.53
|
|
|||||
Description
- Sticks well to both smooth and textured surfaces.
- Allows you to label cables and wires with a simple wrapping function.
- Provides excellent smudge resistant text.
Specifications
| Not Autoclavable | |
| Self-laminating Vinyl tape for M210, M210-LAB, M211, BMP21-PLUS, BMP21-LAB | |
| Translucent, White, Black | |
| Cartridge (Label) | |
| Label | |
| M210, M210-LAB, M211, BMP21-PLUS, BMP21-LAB, IDPAL, LABPAL | |
| -70°C | |
| Rectangle | |
| -70°C to +70°C | |
| 0.102 mm | |
| 4.30 m | |
| 4.2 m |
| UL | |
| Permanent Acrylic | |
| Matte | |
| Vinyl | |
| Non-sterile | |
| M210;M210-LAB;M211;BMP21-PLUS;BMP21-LAB;IDPAL;LABPAL | |
| 1 Roll | |
| -94°F to +158°F | |
| 0.004 in | |
| 14 ft. | |
| 14 ft. |