missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP™ 21 ID Pal™ Label Cartridges: Self Laminating Vinyl

Catalog No. 19102742
Change view
Click to view available options
Width (English):
0.75 in.
1 in.
1.5 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19102742 0.75 in.
19102710 1 in.
19102713 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19102742 Supplier Brady™ Supplier No. M21750427

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Self-laminating vinyl thermal transfer labels.

  • Sticks well to both smooth and textured surfaces.
  • Allows you to label cables and wires with a simple wrapping function.
  • Provides excellent smudge resistant text.

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL
Description Self-laminating Vinyl tape for M210, M210-LAB, M211, BMP21-PLUS, BMP21-LAB
Adhesive Type Permanent Acrylic
Color White, Black
Finish Matte
Format Cartridge (Label)
Material Vinyl
Product Type Label
Sterility Non-sterile
For Use With (Application) M210, M210-LAB, M211, BMP21-PLUS, BMP21-LAB, IDPAL, LABPAL
For Use With (Equipment) M210;M210-LAB;M211;BMP21-PLUS;BMP21-LAB;IDPAL;LABPAL
Min. Operating Temperature (Metric) -70°C
Quantity 1 Roll
Shape Rectangle
Temperature Range (English) -94°F to +158°F
Temperature Range (Metric) -70°C to +70°C
Thickness (English) 0.004 in
Thickness (Metric) 0.102 mm
Wire Gauge 20 to 12 AWG
Dimensions (L x W) 19.05 mm (W) x 4.30 m (L)
Length (English) 14 ft.
Length (Metric) 4.30 m
Width (English) 0.75 in.
Width (Metric) 19.05 mm
Width (Metric) Printable Area 9.53 mm
Width (Metric) Tape 19.05 mm
Height (English) 14 ft.
Height (Metric) 4.2 m
Alternate Part Number M21-750-427
Show More Show Less