missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP85 OSHA Caution Labels: B-595 Vinyl
Description
- Pre-printed headers result in multicolor header signs using a single, black print pass
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
- Conforms and adheres to difficult surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
Compliance
OSHA 1910.145 standards
Specifications
Specifications
| Certifications/Compliance | RoHS Compliant |
| Adhesive Type | Permanent Acrylic |
| Color | Black on Yellow |
| Material | Vinyl |
| Sterility | Non-sterile |
| For Use With (Equipment) | BBP™85 Industrial Sign and Label Printer |
| Thickness (English) | 0.004 in. |
| Dimensions (L x W) | 4 x 6 in. |
| Width (Metric) | 152.4 mm |