missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Tamper-Evident Silver Metallized Polyester Label
Description
- Designed for rating and serial plates requiring both high-performance and protection against removal
- Ideal for product labeling, asset tracking and general industrial ID
- Withstands solvents and variable temperatures
- Requires minimal handling in order to prevent prematurely exposed checkerboard pattern
Specifications
Specifications
| Certifications/Compliance | RoHS 2002/95/EC, UL969 |
| Description | Tamper-Evident Metallised Labels for BBP3x Printers |
| Adhesive Type | Acrylic, Tamper-evident |
| Coating | None |
| Color | Silver |
| Finish | Matte |
| Format | Label |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Show More |