missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Retro Reflective Tape
Highly reflective identification that shines back brightly when struck by light
Supplier: Brady™ B30C1125584YL
Description
- Ideal for labeling outdoor utility poles and pedestals, jobsite equipment and roof-top equipment
- Recommended low light or inclement weather conditions
- Available in multiple colors
Chemical Identifiers
| Acrylic, Pressure-sensitive | |
| Polyester | |
| BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
| 4 to 6 Years | |
| -40 to 158°F | |
| 0.0055 in. | |
| 15.24 m |
| Tape | |
| For labeling outdoor utility poles and pedestals, jobsite equipment, roof-top equipment | |
| 100 Gardner Units | |
| 1 Roll | |
| -40°C to +70°C | |
| 50 ft. |
Specifications
| Retro Reflective Tape for BBP3x Printers | |
| Yellow | |
| Tape | |
| For labeling outdoor utility poles and pedestals, jobsite equipment, roof-top equipment | |
| 100 Gardner Units | |
| 4 to 6 Years | |
| Brady Workstation, LabelMark, MarkWare | |
| -40°C to +70°C | |
| 0.0055 in. | |
| 50 ft. | |
| 1.12 in. | |
| B30C-1125-584-YL |
| Acrylic, Pressure-sensitive | |
| Gloss | |
| Polyester | |
| BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
| 1 | |
| 1 Roll | |
| -40 to 158°F | |
| 10 lb./in. | |
| 0.14 mm | |
| 15.24 m | |
| 28.58 mm |