missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Retro Reflective Tape
Description
- Ideal for labeling outdoor utility poles and pedestals, jobsite equipment and roof-top equipment
- Recommended low light or inclement weather conditions
- Available in multiple colors
Specifications
Specifications
| Description | Retro Reflective Tape for BBP3x Printers |
| Adhesive Type | Acrylic, Pressure-sensitive |
| Color | Yellow |
| Finish | Gloss |
| Format | Tape |
| Material | Polyester |
| For Use With (Application) | For labeling outdoor utility poles and pedestals, jobsite equipment, roof-top equipment |
| For Use With (Equipment) | BBP30, BBP31, BBP33, BBP35, and BBP37 printers |
| Gloss | 100 Gardner Units |
| Labels per Row | 1 |
| Show More |