missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ Printable Magnetic Tape

Catalog No. 19211203
Change view
Click to view available options
Color:
White
Yellow
Width (English):
2.5 in.
4.25 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
19211203 Yellow 2.5 in.
19211200 White 4.25 in.
19211202 Yellow 4.25 in.
19211201 White 2.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19211203 Supplier Brady™ Supplier No. B30C2500509YL
Only null left

Magnetic supply ideal for applications that require frequent repositioning, such as 5S and lean inventory labels

  • Non-adhesive magnetic material that can be printed on directly
  • Easy and quick removal and repositioning
  • Available in white or yellow
  • Length: 7.62m (25 ft.)
  • Service temp.: 18° to 70°C (0° to 158°F)
  • Average outdoor durability: 3 to 5 years

Specifications

Description Printable Magnetic Tape for BBP3x Printers
Adhesive Type Non-adhesive
Color Yellow
Material Polyester
For Use With (Application) For applications that require frequent repositioning, such as 5S and lean inventory labels
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Gloss 60 to 70 Gardner Units
Labels per Row 1
Life Span 3 to 5 Years
Quantity 1 Roll
Software Type Brady Workstation, LabelMark, MarkWare
Temperature Range (English) 0 to 158°F
Temperature Range (Metric) -18°C to +70°C
Thickness (English) 0.018 in.
Thickness (Metric) 0.457 mm
Dimensions (L x W) 25 ft. x 2.5 in. (7.62 m x 6.35 cm)
Length (English) 25 ft.
Length (Metric) 7.62 m
Width (English) 2.5 in.
Width (Metric) 6.35 cm
Alternate Part Number B30C-2500-509-YL
Show More Show Less