missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ Hi-Performance Polyester Tape

Catalog No. 19211233
Change view
Click to view available options
Color:
Black
Blue
Clear
Green
Orange
Red
White
Yellow
Width (English):
0.5 in.
1.12 in.
1.125 in.
2.25 in.
3 in.
4 in.
33 product options available for selection
Product selection table with 33 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
19211233 Red 0.5 in.
19211211 Black 2.25 in.
19211213 Black 0.5 in.
19211210 Black 4 in.
19211212 Black 1.12 in.
19211214 Blue 4 in.
19211215 Blue 2.25 in.
19211216 Blue 1.12 in.
19211217 Blue 0.5 in.
19211220 Clear 1.12 in.
19211218 Clear 4 in.
19211221 Clear 0.5 in.
19211219 Clear 2.25 in.
19211222 Green 4 in.
19211223 Green 2.25 in.
19211224 Green 1.12 in.
19211225 Green 0.5 in.
19211228 Orange 1.12 in.
19211226 Orange 4 in.
19211229 Orange 0.5 in.
19211227 Orange 2.25 in.
19211230 Red 4 in.
19211231 Red 2.25 in.
19211232 Red 1.12 in.
19211236 White 2.25 in.
19211234 White 4 in.
19211235 White 3 in.
19211238 White 0.5 in.
19211237 White 1.12 in.
19211239 Yellow 4 in.
19211240 Yellow 2.25 in.
19211241 Yellow 1.125 in.
19211242 Yellow 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 33 options available.
33 options
Catalog No. 19211233 Supplier Brady™ Supplier No. B30C500569RD
Only null left

BBP™ Hi-Performance Polyester Tape (B-569) has low halide content and is designed for marking stainless steel pipes particularly in harsh environments.

  • Durable, ultra-smooth polyester labels with permanent pressure sensitive acrylic adhesive
  • Outdoor grade polyester tape can be thermal transfer printed
  • Withstands mild chemicals, oil and water
  • Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll

Specifications

Description High Performance Polyester Tape for BBP3x Printers
Adhesive Type Acrylic, Permanent, Pressure-sensitive
Color Red
Finish Gloss
Format Tape
Material Polyester
Sterility Non-sterile
For Use With (Application) Designed for use on Stainless Steel pipes in harsh environments such as the pulp and Paper industry
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Gloss 80 Gardner Units
Labels per Row 1
Life Span 3 to 5 Years
Quantity 1 Roll
Software Type Brady Workstation, LabelMark, MarkWare
Temperature Range (English) -40 to 212°F
Temperature Range (Metric) -40°C to +100°C
Tensile Strength 45 lb./in.
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 0.5 in.
Width (Metric) 12.70 mm
Alternate Part Number B30C-500-569-RD
Show More Show Less