missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Hi-Performance Polyester Tape
BBP™ Hi-Performance Polyester Tape (B-569) has low halide content and is designed for marking stainless steel pipes particularly in harsh environments.
Supplier: Brady™ B30C1125569BK
Description
- Durable, ultra-smooth polyester labels with permanent pressure sensitive acrylic adhesive
- Outdoor grade polyester tape can be thermal transfer printed
- Withstands mild chemicals, oil and water
- Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll
Chemical Identifiers
| Acrylic, Permanent, Pressure-sensitive | |
| Tape | |
| Non-sterile | |
| BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
| 3 to 5 Years | |
| -40 to 212°F | |
| 45 lb./in. | |
| 100 ft. |
| Gloss | |
| Polyester | |
| Designed for use on Stainless Steel pipes in harsh environments such as the pulp and Paper industry | |
| 80 Gardner Units | |
| 1 Roll | |
| -40°C to +100°C | |
| 0.003 in. | |
| 30.48 m |
Specifications
| High Performance Polyester Tape for BBP3x Printers | |
| Black | |
| Tape | |
| Non-sterile | |
| BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
| 1 | |
| 1 Roll | |
| -40 to 212°F | |
| 45 lb./in. | |
| 0.076 mm | |
| 30.48 m | |
| 29 mm |
| Acrylic, Permanent, Pressure-sensitive | |
| Gloss | |
| Polyester | |
| Designed for use on Stainless Steel pipes in harsh environments such as the pulp and Paper industry | |
| 80 Gardner Units | |
| 3 to 5 Years | |
| Brady Workstation, LabelMark, MarkWare | |
| -40°C to +100°C | |
| 0.003 in. | |
| 100 ft. | |
| 1.12 in. | |
| B30C-1125-569-BK |