missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ Blank White Pre-Cut Blank Sign Headers

Catalog No. 19211132
Change view
Click to view available options
Dimensions (L x W):
2.9 H x 7.2 cm W
5.7 H x 7.6 cm W
5.7 H x 9.8 cm W
4 x 6 in.
Quantity:
175/Pk.
250/Pk.
300/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
19211132 5.7 H x 9.8 cm W 250/Pk.
19211129 5.7 H x 7.6 cm W 300/Pk.
19211131 2.9 H x 7.2 cm W 300/Pk.
19211130 4 x 6 in. 175/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19211132 Supplier Brady™ Supplier No. B30219595BLNKWT

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

BBP™ Blank White Pre-Cut Blank Sign Headers are made of durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
  • Conforms and adheres to difficult surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
  • Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
  • 8 to 10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C); can be applied as low as 0°F (-18°C)

Specifications

Certifications/Compliance ASME ANSI Z535, OSHA 1910.145
Description Outdoor Grade Vinyl Labels for BBP3x Printers
Adhesive Type Permanent Acrylic
Color White
Finish Gloss
Format Cartridge
Material Vinyl
Print Technology Thermal Transfer
Product Type Pre-cut Blank Label
For Use With (Application) Pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Quantity 250/Pk.
Temperature Range (English) -40°F to +180 °F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.004 in.
Dimensions (L x W) 5.7 H x 9.8 cm W
Width (English) 3.85 in.
Width (Metric) 97.79 mm
Height (English) 2.25 in.
Height (Metric) 98 mm
Alternate Part Number B30-219-595-BLNKWT
Show More Show Less