missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Blank White Pre-Cut Blank Sign Headers
BBP™ Blank White Pre-Cut Blank Sign Headers are made of durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Supplier: Brady™ B30242595BLNKWT
Description
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
- Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
- 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C); can be applied as low as 0°F (-18°C)
Chemical Identifiers
| ASME ANSI Z535, OSHA 1910.145 | |
| Permanent Acrylic | |
| Gloss | |
| Pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels | |
| -40°F to +180 °F | |
| 0.004 in. |
| Outdoor Grade Vinyl Labels for BBP3x Printers | |
| White | |
| Vinyl | |
| BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
| -40°C to +82°C |
Specifications
| ASME ANSI Z535, OSHA 1910.145 | |
| Permanent Acrylic | |
| Gloss | |
| Pre-cut Blank Label | |
| BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
| -40°F to +180 °F | |
| 0.004 in. | |
| 2.85 in. | |
| 1.125 in. | |
| B30-242-595-BLNKWT |
| Outdoor Grade Vinyl Labels for BBP3x Printers | |
| White | |
| Vinyl | |
| Pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels | |
| 300/Pk. | |
| -40°C to +82°C | |
| 2.9 H x 7.2 cm W | |
| 72.39 mm | |
| 72 mm |