missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™85 and PowerMark™ Reflective Tapes - Silver
Description
- B-584 Silver reflective material
- For indoor or outdoor use
- 25.40cm x 10.05m (10 in. x 33 ft.)
Specifications
Specifications
| Adhesive Type | Permanent Acrylic |
| Color | Silver |
| Finish | Gloss |
| Format | Roll |
| Material | Reflective Tape (B-584) |
| Print Technology | Thermal Transfer |
| Product Type | Reflective tape - Silver |
| For Use With (Application) | Indoor or outdoor use, reading labels in low light conditions with flashlight or from vehicle |
| Quantity | 1 Ea. |
| Length (English) | 33 ft. |
| Show More |