missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Ball Valve Lockout Devices

Catalog No. 19016529
Change view
Click to view available options
For Use With (Equipment):
Valve Size: 0.25 to 1 in.
Valve Size: 1.25 to 3 in.
Diameter (English):
0.31 in.
0.35 in.
Material:
Nylon
Powder-coated Steel
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Diameter (English) Material
19016529 Valve Size: 0.25 to 1 in. 0.35 in. Powder-coated Steel
17987275D Valve Size: 0.25 to 1 in. 0.31 in. Nylon
17987275E Valve Size: 1.25 to 3 in. 0.31 in. Powder-coated Steel
19016530 Valve Size: 1.25 to 3 in. 0.35 in. Powder-coated Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19016529 Supplier Brady™ Supplier No. 65692
Only null left

Fit all major brand ball valves

  • Lock ball valves to help prevent accidental start-ups
  • Patented, easy-to-use one-piece design

Compliance

Assist in compliance with OSHA's lockout standard.

Specifications

Product Type Ball Valve Lockout
Color Red
Material Powder-coated Steel
Certifications/Compliance OSHA
Diameter (English) 0.35 in.
Diameter (Metric) 0.9 cm
For Use With (Application) To help prevent accidental start-ups
For Use With (Equipment) Valve Size: 0.25 to 1 in.
Temperature Range (English) −20° to +200°F
Temperature Range (Metric) −30° to +93°C
Thickness 0.75 in.
Width (English) 1.5 in.
Width (Metric) 4 cm
Show More Show Less