missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-595 Vinyl OSHA Labels for BBP85 Printer - CAUTION
Description
- Indoor/outdoor grade material with permanent adhesive
- Conforms to rough, highly textured and uneven surfaces
- Low-shrink vinyl with 8-10 year outdoor durability
- 130762: White labels pre-printed with a black and yellow CAUTION header
- 130765: White labels pre-printed with a red DANGER header
Compliance
OSHA 1910.145
Specifications
Specifications
| Certifications/Compliance | Meets OSHA 1910.145 standards |
| Adhesive Type | Permanent Acrylic |
| Color | Black, Yellow, White |
| Finish | Gloss |
| Format | Roll |
| Material | Vinyl (B-595) |
| Print Technology | Thermal Transfer |
| Product Type | Vinyl Label |
| Display Text | CAUTION |
| For Use With (Equipment) | BBP™85 Printer |
| Show More |