missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ANSI Z535 Safety Signs (WARNING): No Smoking, Eating or Drinking In This Area

Catalog No. 19038258
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
Material:
Fiberglass, Polyester
Plastic
Polyester
Temperature Range (English):
-40°F to 175°F
-40°F to 193°F
-40°F to 230°F
Thickness:
0.006 to 0.01 in.
0.06 in.
0.1 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Temperature Range (English) Thickness
19038258 14 x 10 in. Polyester -40°F to 230°F 0.006 to 0.01 in.
19038256 14 x 10 in. Plastic -40°F to 175°F 0.06 in.
19038254 14 x 10 in. Fiberglass, Polyester -40°F to 193°F 0.1 in.
19038255 10 x 7 in. Plastic -40°F to 175°F 0.06 in.
19038257 10 x 7 in. Polyester -40°F to 230°F 0.006 to 0.01 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19038258 Supplier Brady™ Supplier No. 45164

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

ANSI Z535 Safety Signs (WARNING): No Smoking, Eating or Drinking In This Area from Brady help to manage and sustain a clean and safe workplace.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.

Specifications

Certifications/Compliance ANSI Z535
Grade Industrial
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
Mounting Type Self-adhesive
For Use With (Application) Safety sign, identification of fire alarm, extinguisher and emergency exit
Height (English) 14 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.006 to 0.01 in.
Width (English) 10 in.
Width (Metric) 177.8 mm
Temperature Range (Metric) -40°C to 110°C
Shape Rectangular
Temperature Range (English) -40°F to 230°F
Languages English
Dimensions (L x W) 14 x 10 in.
Displayed Text Warning No Smoking, Eating or Drinking In This Area
Product Type ANSI Z535 Safety Sign
Color Red
Show More Show Less