missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ANSI Z535 Safety Signs (WARNING): No Smoking, Eating or Drinking In This Area

ANSI Z535 Safety Signs (WARNING): No Smoking, Eating or Drinking In This Area from Brady help to manage and sustain a clean and safe workplace.

Supplier:  Brady™ 45163

 View more versions of this product

Catalog No. 19038257


Only null left

Description

Description

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
Specifications

Chemical Identifiers

ANSI Z535
1 Ea.
Warning No Smoking, Eating or Drinking In This Area
Industrial
-40°F
ANSI Z535 Safety Sign

Specifications

ANSI Z535
Polyester
Permanent Acrylic
10 in.
-40°F
7 in.
-40°C to 110°C
10 x 7 in.
ANSI Z535 Safety Sign
Industrial
1 Ea.
Safety sign, identification of fire alarm, extinguisher and emergency exit
230°F
0.006 to 0.01 in.
177.8 mm
-40°F to 230°F
Warning No Smoking, Eating or Drinking In This Area
Red
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions