missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ANSI Z535 Safety Signs: No Smoking No Flames No Sparks

Catalog No. 19038152
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
Material:
Aluminum
Plastic
Polyester
Temperature Range (Metric):
-40°C to 110°C
-40°C to 80°C
Thickness:
0.006 to 0.01 in.
0.04 in.
0.06 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Temperature Range (Metric) Thickness
19038152 14 x 10 in. Plastic -40°C to 80°C 0.06 in.
19038151 10 x 7 in. Plastic -40°C to 80°C 0.06 in.
19038154 14 x 10 in. Polyester -40°C to 110°C 0.006 to 0.01 in.
19038155 10 x 7 in. Aluminum -40°C to 110°C 0.04 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19038152 Supplier Brady™ Supplier No. 45056
Only null left

ANSI Z535 Safety Signs: No Smoking, No Flames, No Sparks help to manage and sustain a clean and safe workplace. They are available in a variety of materials and sizes to best fit your application.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance ANSI Z535
Grade Industrial
Material Plastic
Quantity 1 Ea.
Adhesive Type Non-adhesive
For Use With (Application) Indoor and outdoor use, light duty industrial, utility, commercial and institutional environment
Height (English) 14 in.
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Dimensions (L x W) 14 x 10 in.
Displayed Text DANGER No Smoking No Open Flames No Sparks
Product Type ANSI Z535 Safety Sign
Color Red on White
Show More Show Less