missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ANSI Z535 Safety Signs: No Smoking In This Area
ANSI Z535 Safety Signs: No Smoking In This Area safety signs from Brady™ help to manage and sustain a clean and safe workplace. They are available in a variety of materials and sizes to best fit your application.
Supplier: Brady™ 45064
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
- Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Specifications
| ANSI Z535 | |
| Plastic | |
| Non-adhesive | |
| 14 in. | |
| -40°F | |
| 10 in. | |
| -40°C to 80°C | |
| 14 x 10 in. | |
| ANSI Z535 Safety Sign |
| Industrial | |
| 1 Ea. | |
| Indoor and outdoor use, light duty industrial, utility, commercial and institutional environment | |
| 175°F | |
| 0.06 in. | |
| 25.4 cm | |
| -40°F to 175°F | |
| No Smoking In This Area | |
| Red on White |