missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ANSI Z535 Safety Signs: No Smoking In This Area

ANSI Z535 Safety Signs: No Smoking In This Area safety signs from Brady™ help to manage and sustain a clean and safe workplace. They are available in a variety of materials and sizes to best fit your application.

Supplier:  Brady™ 44996

 View more versions of this product

Catalog No. 19-038-278


Only null left
Explore available promotions

Description

Description

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Specifications

Specifications

ANSI Z535
Fiberglass, Polyester
9000 psi
Fiberglass Reinforced Polyester
14 in.
-40°F
10 in.
-40°C to 90°C
14 x 10 in.
ANSI Z535 Safety Sign
Industrial
1 Ea.
Non-adhesive
Indoor and outdoor use, industrial, utility, commercial and institutional environment
193°F
0.1 in.
25.4 cm
-40°F to 193°F
No Smoking In This Area
Red on White
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions