missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ANSI Z535 Safety Signs: No Smoking In This Area

Catalog No. 19038277
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
Material:
Aluminum
Fiberglass, Polyester
Plastic
Polyester
Thickness:
0.006 to 0.01 in.
0.04 in.
0.06 in.
0.1 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Thickness
19038277 10 x 7 in. Fiberglass, Polyester 0.1 in.
19038278 14 x 10 in. Fiberglass, Polyester 0.1 in.
19038279 10 x 7 in. Plastic 0.06 in.
19038280 14 x 10 in. Plastic 0.06 in.
19038281 10 x 7 in. Polyester 0.006 to 0.01 in.
19038283 10 x 7 in. Aluminum 0.04 in.
19038282 14 x 10 in. Polyester 0.006 to 0.01 in.
19038284 14 x 10 in. Aluminum 0.04 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19038277 Supplier Brady™ Supplier No. 44995
Only null left

ANSI Z535 Safety Signs: No Smoking In This Area safety signs from Brady™ help to manage and sustain a clean and safe workplace. They are available in a variety of materials and sizes to best fit your application.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance ANSI Z535
Grade Industrial
Material Fiberglass, Polyester
Quantity 1 Ea.
Tensile Strength 9000 psi
Adhesive Type Non-adhesive
Description Fiberglass Reinforced Polyester
For Use With (Application) Indoor and outdoor use, industrial, utility, commercial and institutional environment
Height (English) 10 in.
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 7 in.
Width (Metric) 177.8 mm
Temperature Range (Metric) -40°C to 90°C
Temperature Range (English) -40°F to 193°F
Dimensions (L x W) 10 x 7 in.
Displayed Text No Smoking In This Area
Product Type ANSI Z535 Safety Sign
Color Red on White
Show More Show Less