missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ANSI Z535 Safety Signs: Keep This Door Closed
ANSI Z535 Safety Signs: Keep This Door Closed from Brady help to manage and sustain a clean and safe workplace.
Supplier: Brady™ BRD45173
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Specifications
| ANSI Z535, OSHA 1910.145 | |
| Polyester | |
| Permanent Acrylic | |
| Used for safety signs, identification of fire alarms, extinguishers and emergency exits | |
| 230°F | |
| 0.006 to 0.01 in. | |
| 177.8 mm | |
| -40°F to 230°F | |
| Notice Keep This Door Closed | |
| Blue on White |
| Industrial | |
| 1 Ea. | |
| Surface Mount | |
| 10 in. | |
| -40°F | |
| 7 in. | |
| -40°C to 110°C | |
| 10 x 7 in. | |
| Safety Sign |