missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ANSI Z535 Safety Signs: Keep This Door Closed

Catalog No. 19038184
Change view
Click to view available options
Material:
Aluminum
Plastic
Polyester
Height (English):
10 in.
14 in.
Width (English):
7 in.
10 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19038184 Plastic 14 in. 10 in.
19038185 Polyester 10 in. 7 in.
19038188 Aluminum 14 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19038184 Supplier Brady™ Supplier No. 45106
Only null left

ANSI Z535 Safety Signs: Keep This Door Closed from Brady help to manage and sustain a clean and safe workplace.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Grade Industrial
Material Plastic
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Surface Mount
For Use With (Application) For use in light duty industrial, utility, commercial and institutional environments
Height (English) 14 in.
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Dimensions (L x W) 14 x 10 in.
Displayed Text Keep This Door Closed
Product Type Safety Sign
Color Blue on White
Show More Show Less