missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ANSI Z535 Safety Signs: Keep Out

Catalog No. 19038141
Change view
Click to view available options
Width (English):
7 in.
10 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19038141 7 in.
19038142 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19038141 Supplier Brady™ Supplier No. 44993

ANSI Z535 Safety Signs: Keep Out are B-120 fiberglass-reinforced polyester panels with protected graphics.

  • B-120 signs are designed for use in light duty industrial, utility, commercial and institutional environments
  • Graphics are permanently embedded within the sign panel, allowing for use in the most severe environments
  • Excellent chemical and abrasion resistance
  • Ideal for both indoor and outdoor applications

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145, ASTM D 1593, ASTM D 638, ASTM D 790, ASTM D 646
Grade Industrial
Material Fiberglass, Polyester
Quantity 1 Ea.
Tensile Strength 9000 psi
Adhesive Type Non-adhesive
Description Fiberglass Reinforced Polyester
Mounting Type Surface Mount
For Use With (Application) Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs, traffic signs and valve tags, the sign construction is recommended for both indoor and outdoor use
Height (English) 10 in.
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 7 in.
Width (Metric) 177.8 mm
Temperature Range (Metric) -40°C to 90°C
Temperature Range (English) -40°F to 193°F
Dimensions (L x W) 10 x 7 in.
Displayed Text DANGER Keep Out
Product Type Safety Sign
Color Red on White
Show More Show Less