missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ANSI Z535 Safety Signs: Danger Keep Out with Pictogram
Description
- B-302 is particularly suited for outdoor applications, and in harsh environments where excellent abrasion and chemical resistance is required
- Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F)
- Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings
- Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes
Specifications
Specifications
| Certifications/Compliance | ANSI Z535, PSTC-33 |
| Material | Polyester |
| Quantity | 1 Ea. |
| Adhesive Type | Permanent Acrylic |
| For Use With (Application) | Used for safety signs, identification of fire alarms, extinguishers and emergency exits |
| Height (English) | 10 in. |
| Max. Temperature (English) | 230°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.006 to 0.01 in. |
| Width (English) | 7 in. |
| Show More |